Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLMPR25SS

Millipore

Millex polyethersulfone syringe filter

pore size 0.22 μm, diam. 25 mm, sterile, hydrophilic

Synonym(s):

Millex-MP 0.22 µm Filter Unit, syringe filter, low-binding syringe filter

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
$312.00

$312.00


Please contact Customer Service for Availability


Select a Size

Change View
50 PKG
$312.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

$312.00


Please contact Customer Service for Availability

material

PVC housing
polyethersulfone membrane

Quality Level

sterility

ethylene oxide treated
sterile

product line

Millex

shelf life

3 yr

feature

hydrophilic

packaging

pack of 50 ea

manufacturer/tradename

Millipore

technique(s)

fast flow filtration: suitable
low protein-binding filtration: suitable
sterile filtration: suitable

diam.

25 mm

filtration area

4 cm2

housing diam.

29 mm

inlet to outlet H

25 mm

volume

100 mL

matrix

Express PLUS

pore size

0.22 μm

input

tissue culture medium
aqueous solution(s)

bubble point

≥56 psi, water

fitting

female Luer-Lok® inlet
male Luer outlet slip

General description

The Millex-MP is a low-binding, syringe-operated filter for the sterile filtration of aqueous, proteinaceous solutions where minimal sample loss is desired.

Specificity

  • Membrane: Hydrophilic Millipore Express polyethersulfone (PES), type MP
  • Pore size: 0.22 μm
  • Housing: Polyvinyl chloride (PVC)
  • Inlet to outlet: 25 mm (0.98 in.)
  • Diameter: 29 mm (1.14 in.)
  • Filtration area: 4 cm2 (0.62 in2)
  • Temperature limit: 45 °C (113 °F)
  • Pressure limit at 21 °C: 5.2 bar (75 psi) inlet and differential
  • Filtration volume: 1–100 mL
  • Hold-up volume: ≤ 0.1 mL after air purge
  • Sterilization method: Ethylene oxide gas
  • Connections: Female Luer-Lok® inlet; male Luer-slip outlet
  • Flow rate at 2.1 bar (30 psi), 21 °C: ≥ 175 mL/min
  • Bubble point (water): ≥ 56 psi
  • Color: clear inlet, blue outlet

Features and Benefits

  • For research use only (RUO)
  • Single use only
  • Low protein binding
  • Non-pyrogenic and non-toxic

Legal Information

EXPRESS PLUS is a trademark of Merck KGaA, Darmstadt, Germany
Express is a trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service