SLHVX13TL
Millex™ PVDF syringe filter
pore size 0.45 μm, diam. 13 mm, non-sterile, hydrophilic
Synonym(s):
0.45 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-HV syringe filter, disposable syringe filter, syringe filter
Select a Size
$423.00
Select a Size
About This Item
$423.00
material
PVDF membrane
polypropylene housing
Quality Level
sterility
non-sterile
product line
Millex™
feature
holdup volume≤ 15 μL (after air purge)
hydrophilic
manufacturer/tradename
Millex™
parameter
10 bar max. inlet pressure (150 psi)
101 L/min flow rate
101 mL/min-cm2 water flow rate
45 °C max. temp.
technique(s)
HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
low protein-binding filtration: suitable
H
48 mm
diam.
13 mm
filtration area
0.8 cm2
volume
10 mL
color
yellow
matrix
Durapore®
pore size
0.45 μm
input
sample type mild organic solution(s)
sample type aqueous solution(s)
bubble point
≥1.5 bar, air with water at 23 °C
fitting
female Luer-Lok® inlet
outlet tube
shipped in
ambient
General description
•Low protein binding to minimize interaction with your sample and maximize recovery
•Compatible with aqueous and mild organic solutions
•Available in 0.22 μm and 0.45 μm pore sizes and three diameters to suit your application needs
•Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Available in Multiple Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NL (-------NL): 100 per pack
SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
SKU ending with NB (-------NB): 250 per pack
SKU ending with NK (-------NK): 1000 per pack
Applications:
Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Filtration of Biological Samples and Protein Solutions
Packaging
Specifications
Physical form
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service