SLHPR33RB
Millex™ polyethersulfone syringe filter
pore size 0.45 μm, diam. 33 mm, sterile, hydrophilic
Synonym(s):
0.45 μm PES syringe filter, Millex-HP syringe filter, Millipore Express® PES syringe filter, disposable syringe filter, polyethersulfone syringe filter, sterile syringe filter, syringe filter
Select a Size
$935.00
Available to ship onApril 15, 2025Details
Select a Size
About This Item
$935.00
Available to ship onApril 15, 2025Details
Recommended Products
material
modified acrylic housing
polyethersulfone membrane
Quality Level
description
Female Luer-Lok/Male Luer slip
sterility
γ-irradiated
sterile
product line
Millex™
shelf life
3 yr
feature
hydrophilic
packaging
pk of 250
manufacturer/tradename
Millipore
parameter
10.34 bar max. inlet pressure (150 psi)
45 °C max. temp.
technique(s)
fast flow filtration: suitable
low protein-binding filtration: suitable
sterile filtration: suitable
H
27 mm
diam.
33 mm
volume
200 mL
color
green
matrix
Millipore Express®
pore size
0.45 μm
input
tissue culture medium
aqueous solution(s)
fitting
female Luer-Lok® inlet fitting
male Luer outlet slip
General description
Application
Features and Benefits
- Tailored to a variety of applications based on membrane type, housing and validation rating
- Specialized filter units to protect hemodialysis transducers from blood and moisture and for vacuum line protection
- Low extractables and low absorption membranes for minimum sample losses
- Faster flow rates and higher operating pressures for high performance needs
Sterilization of Aqueous Solutions, Organic Solvents and Gases, Filtration of High Value Protein or Small Molecule Components
Other Notes
- Organism Retention: Microorganisms
- Mode of Action: Filtering
- Application: Sterile Filtration
- Intended Use: Sterilization of small volumes of aqueous solutions
- Instructions for Use: Please refer to Instructions for Use section of Millex™ syringe filter user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Not finding the right product?
Try our Product Selector Tool.
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service