Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLGS02510

Millipore

Millex®-GS Filter Unit (Non-Sterile)

pore size 0.22 μm, diam. 25 mm, mixed cellulose esters (MCE) membrane, hydrophilic, medical device

Synonym(s):

Non-sterile Millex® 25mm Filter Unit, OEM filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PVC housing
mixed cellulose esters (MCE) membrane

Quality Level

sterility

non-sterile

feature

CE compliant
hydrophilic
FDA registered
compatible with ethylene oxide sterilization
medical device

manufacturer/tradename

Millex®

parameter

≥75 mL/min water flow rate at 30 psi
5.2 bar max. inlet pressure (75 psi)

diam.

25 mm

filtration area

4 cm2

hold-up volume

≤0.1 mL

housing diam.

29 mm

inlet to outlet L

25 mm

volume

100 mL

pore size

0.22 μm pore size

fitting

female Luer-Lok® inlet
male Luer outlet (slip)

General description

The Millex®-GS Filter Unit (Non-Sterile) is a medical device that is suppliedin a non-sterile state. Once sterilized, it is intended for use as syringefilters to sterilize and/or clarify low volume solutions.

Features and Benefits

  • Millex®- GS Filter Unit (Non-Sterile) is intended for clarifying small volumes of aqueous solutions, and once sterilized, can be used as a sterilizing filter for aqueous solutions
  • Once repackaged and sterilized, Millex®- GS Filter Unit (Non-Sterile) can be used for direct patient care applications
  • Non-sterile filters are compatible withethylene oxide (EO) sterilization
  • Sterilizationby any other method (e.g., gamma irradiation, electron beam, steam) is notrecommended
  • CE-marked and FDA registered

Other Notes

Devices are intended for medical and laboratory professional use only.

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service