Yes, the Millex SLGP05010 is bidirectional. The "inlet" stamp is intended to assist in following the directions in the User Guide for proper operation of the unit.
SLGP05010
Millex™ polyethersulfone inline filter
pore size 0.22 μm, diam. 50 mm, sterile, hydrophilic, 1/4-1/2 in. hose barb
Synonym(s):
0.22 μm PES syringe filter, Express PLUS™ PES in-line filter, Millex-GP in-line filter, Millex™, Millex™ GP50, polyethersulfone syringe filter, sterile pressure filter unit
Select a Size
$350.00
Available to ship onApril 10, 2025Details
Select a Size
About This Item
$350.00
Available to ship onApril 10, 2025Details
material
methacrylate-butadiene-styrene (MBS) housing
polyethersulfone membrane
Quality Level
sterility
γ-irradiated
sterile
product line
Millex™
shelf life
3 yr
feature
holdup volume< 1 mL
hydrophilic
manufacturer/tradename
Millex™
parameter
≥350 mL/min water flow rate at 15 psig
3.3 bar max. inlet pressure (50 psi)
45 °C max. temp.
technique(s)
pressure filtration: suitable
sterile filtration: suitable (sterilization of tissue culture media, protein solutions or aqueous solutions)
diam.
50 mm
filtration area
19.6 cm2 (3 in2)
housing diam.
62 mm
inlet to outlet H
72 mm
volume
8000 mL
impurities
≤20 EU/device bacterial endotoxins (LAL test, Aqueous extraction)
matrix
Express PLUS™
pore size
0.22 μm
input
aqueous solution(s)
tissue culture medium
bubble point
≥50 psi, water
fitting
inlet/outlet hose barb (1/4-1/2 in., with Female Luer slip interior)
shipped in
ambient
General description
Application
Preparation Note
- For use with peristaltic pump, a pump drive and pump head that delivers a constant speed of 60 revolutions per minute (rpm) is recommended. This generates an average flow rate of 100 mL/min.
- Recommended tubing: 4-9.5 mm I.D. silicone rubber or latex tubing
Other Notes
- For use with peristaltic pump, a pump drive and pump head that delivers a constant speed of 60 revolutions per minute (rpm) is recommended. This generates an average flow rate of 100 mL/min.
- Recommended tubing: 4-9.5 mm I.D. silicone rubber or latex tubing
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is the Millex SLGP05010 bidirectional? If so, why does it say "Inlet" on one side?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service