SLFGNR25VS
Millex™ hydrophobic PTFE syringe filter
pore size 0.2 μm, diam. 25 mm, sterile, outlet needle
Synonym(s):
Millex™- Vent with Needle, Millex™-25 0.2 µm Hydrophobic Vent Filter Unit, vent filter, vial vent
Select a Size
$256.00
Select a Size
About This Item
$256.00
Recommended Products
material
PTFE membrane
PVC housing
polypropylene cap
stainless steel needle
Quality Level
sterility
ethylene oxide treated
sterile
product line
Millex™
shelf life
3 yr
feature
hydrophobic
packaging
pack of 25 ea
manufacturer/tradename
Millex™
technique(s)
gas filtration: suitable
sterile filtration: suitable
vent filtration: suitable
diam.
25 mm
filtration area
4 cm2
housing diam.
28 mm
inlet to outlet H
61 mm
needle O.D.
1.2 mm
volume
100 mL
matrix
Fluoropore®
pore size
0.2 μm
input
gas
mild organic solvent(s)
fitting
female Luer-Lok® inlet
outlet needle
Related Categories
General description
Specificity
Membrane: Hydrophobic Fluoropore® polytetrafluoroethylene (PTFE), type FG
Pore size: 0.2 μm
Housing: Polyvinyl chloride (PVC) Needle: Stainless steel
Dimensions
Inlet to outlet: 61 mm (2.4 in.) including needle
Diameter: 28 mm (1.1 in.)
Filtration area: 4 cm2 (0.62 in2)
Temperature Limit: 45 °C (113 °F)
Maximum inlet pressure: 2 bar (29 psi)
Sterilization method: Ethylene oxide gas
Connections: Female Luer-Lok® inlet, male Luer-slip outlet with needle
Color: blue inlet, blue outlet
Application
Features and Benefits
- Single use only
- Broad chemical compatibility
- Non-pyrogenic and non-toxic
Legal Information
Not finding the right product?
Try our Product Selector Tool.
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service