Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SF20F1001

Millipore

SUS Filter Powder Sintering

pore size 20.0 μm, cartridge nominal length 10 in. (25 cm), Code F (double open end w/flat gaskets)

Synonym(s):

SUS Filter Powder Sintering 20 μm Code F 10 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$791.00

$791.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$791.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031610

$791.00


Please contact Customer Service for Availability

material

PTFE seal
stainless steel

manufacturer/tradename

SUS Filter

availability

available only in Japan

parameter

686 bar max. differential pressure
686 kPa max. inlet pressure at 40 °C

cartridge nominal length

10 in. (25 cm)

pore size

20.0 μm nominal pore size
20.0 μm pore size

input

sample type liquid

cartridge code

Code F (double open end w/flat gaskets)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cartridge

Features and Benefits

Format: Single Layer

Preparation Note

Sterilization Method
Multiple Steam Sterilizable

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service