Skip to Content
MilliporeSigma
All Photos(3)

Documents

SCT267

Sigma-Aldrich

BioTracker Far Red Exosome Membrane Labeling Kit

Human

Synonym(s):

exosome labeling kit, exosome membrane probe, far red exosome dye, far red exosome probe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106514
NACRES:
NB.24

product name

BioTracker Far Red Exosome Membrane Labeling Kit,

biological source

human

Quality Level

packaging

vial of 5 tests (reactions)

manufacturer/tradename

Millipore

technique(s)

cell culture | stem cell: suitable
flow cytometry: suitable

shipped in

2-8°C

storage temp.

2-8°C

General description

The BioTracker exosome membrane labeling probe series can be used for staining the membranes of purified exosomes, which in turn permits imaging of labeled exosomes taken up by cells.SCT267 does not cause aggregation and has little impact on the biological features of exosomes, permitting accurate observation of exosome dynamics.BioTracker exosome membrane labeling probes vanquish issues with existing labeling dyes, including:1) self-particle formation2) an increase in size of the exosomes after labelingThree different fluorescence colors---green (SCT265), red (SCT266), and far red (SCT267)--- enable application in multiplexing experiments, such as observation of exosome localization in organelles.Add 10 uL DMSO to tube of green, red, or far red exosome membrane dye to create stock solution.SPECTRAL PROPERTIES:Ex 640nm/Em 640-760nmReferences:Kawata R, Oda S, Koya Y, Kajiyama H, Yokoi T. 2020. Macrophage-derived extracellular vesicles regulate concanavalin A-induced hepatitis by suppressing macrophage cytokine production. Toxicology. 443:152544.

Features and Benefits

This live cell probe fluoresces in the far red spectral range when it binds to the lipid bilayer in exosome membranes.

Target description

Exosomes are a form of extracellular vesicle (EV), which are known to contribute to intercellular communication. To investigate such interactions, labeling techniques based on fluorescent dyes have been employed. Fluorescent dyes that label the plasma membrane are commonly used for exosome labeling because the lipid bilayer in exosomes is a suitable labeling target.

Storage and Stability

Store BioTracker Far Red Exosome Membrane Labeling Kit at 2 - 8 °C, protected from light.After resuspending in DMSO, store stock solution at -20 °C, protected from light.

Other Notes

This live culture probe for the detection of exosomes labels the lipid bilayers of exosomal membranes, enabling observation of the uptake of exosomes by cells. Exosomes should be purified before labeling.

Legal Information

BioTracker is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service