Skip to Content
MilliporeSigma
All Photos(2)

Documents

SAMP2HNNK

Millipore

Millex-HN, 0.45 for Samplicity G2 µm, nylon, 33 mm, non-sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

polypropylene
polypropylene housing (PP)

description

Filter code HN

sterility

non-sterile

product line

Millex®
Samplicity®

feature

hydrophilic

manufacturer/tradename

Millex®
Samplicity®

parameter

45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

filtration area

4.5 cm2

hold-up volume

≤80 μL , after air purge

membrane diam.

33 mm

volume

1.7 mL

color

purple

pore size

0.45 μm

input

sample type aqueous solution(s)
sample type organic solution(s)

bubble point

≥2.2 bar, air with water

fitting

Luer-Lok® inlet/outlet connection Female Luer-Lok/Male Luer slip

General description

Overview of TM=["Millex"] Filters for the TM=["SAMPLICITY"] G2 System<br />
  • TM=["SAMPLICITY"] G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials<br />
  • TM=["Millex"] Filters for the TM=["SAMPLICITY"] G2 System provide adaptor funnels and TM=["Millex"] 33 mm filters<br />
  • TM=["SAMPLICITY"] G2 System has lower ergonomic impact than manual syringe filtration<br />
  • Available in 0.20 µm and 0.45 µm pore sizes with TM=["Durapore"] PVDF, TM=["MILLIPORE EXPRESS"] PLUS PES, or nylon membranes


Available in 2 Pack Sizes:<br />SKU ending with NB (-------NB): 250 per pack<br />SKU ending with NK (-------NK): 1000 devices (4x 250 per pack)<br /><br />Applications:<br /> HPLC; Filtration of viscous or particulate laden samples for HPLC

Packaging

non sterile

Components

Millex® Filter and easy fill funnel

Other Notes

Compatible with Aqueous basic media or organic solvents

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany
SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For general laboratory use only

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service