Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P2PLACC05

Millipore

Pellicon® 2 Cassette Ultrafiltration Module PLAC C 0.5 m2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031623

product line

Pellicon®

Quality Level

technique(s)

analytical sample preparation: suitable
protein purification: suitable

H

1.5 cm (0.6 in.)

L

21 cm (8.3 in.)

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service