Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

P2DVPPV05

Millipore

Pellicon® 2 Cassette Filter

filtration area 0.5 m2, pore size 0.65 μm

Synonym(s):

Pellicon 2 Cassette Filter Module DVPP 0.65 μm V 0.5 m2

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$5,058.00

$5,058.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$5,058.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031623

$5,058.00


Please contact Customer Service for Availability

material

PVDF
polypropylene screen
polyurethane adhesive

Quality Level

manufacturer/tradename

Pellicon®

parameter

5-35 L/min recirculation rate at 0.4 bar (6 psi)
7 bar max. transmembrane pressure (100 psig) at 30 °C

technique(s)

analytical sample preparation: suitable
protein purification: suitable

H

2.16 cm (0.85 in.)

L

21 cm (8.3 in.)

W

17.8 cm (7.0 in.)

filtration area

0.5 m2

membrane nominal area

0.5 m2

gravimetric extractables

≤1500 mg/m2

matrix

Durapore®

pore size

0.65 μm nominal pore size
0.65 μm pore size

pH

2-11

Looking for similar products? Visit Product Comparison Guide

General description

The Pellicon® 2 product line was designed with process scale-up and applications development in mind. The series of devices includes the long established Durapore® hydrophilic PVDF microfiltration membrane, well known for its exceptional combination of high flux, low protein binding and high product recoveries.

This Pellicon® 2 Cassette Filter is a cassette, microfiltration product with a filtration area of 0.5 m2 and a 0.65 μm pore size.

This Pellicon® 2 cassette features a type v screen (open channel) and measures 17.8 cm (W) x 21 cm (L) x 1.5 cm (H).

Features and Benefits

  • Leading-edge void-free membranes to match virtually any separation challenge
  • Short flow path for higher flux and higher resolution separation capability
  • Choice of flow channel configuration providing process optimization capability
  • Predictable, fast, scale-up
  • True linear scalability from laboratory size modules to industrial assemblies for processing thousands of liters

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Prefiltration Rquirements: 100 µm

Analysis Note

Gravimetric Extractables: after a water flush

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service