Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

NY1100010

Millipore

Nylon Membrane Filter, 11.0 μm Pore Size

Millipore, 30 cm x 3 m, hydrophilic

Synonym(s):

Nylon Net Filter

Sign Into View Organizational & Contract Pricing

Select a Size

30 X 300 CM
$821.00

$821.00


Please contact Customer Service for Availability


Select a Size

Change View
30 X 300 CM
$821.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$821.00


Please contact Customer Service for Availability

material

Nylon membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

100 °C max. temp. (curling may be seen at temperatures above 75°C)

L

127.7 mm

filter L × W

30 cm × 3 m

thickness

65 μm

pore size

11.0 μm pore size
6 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Application

  • Collection of algae and cells
  • Particle analysis
  • Large particulate filtration
  • Toxicology and drug screening on C. elegans and zebrafish
  • Background filter for particle imaging systems
  • Prefiltration of solvents

Paint monitoring

Features and Benefits

  • Nylon net filters are available in a wide range of pore sizes to suit your application needs.
  • The filters offer broad chemical compatibility and are resistant to aggressive solvents.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service