Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MSP010056

Millipore

Steritest® NEO Device

For liquids in large vials with septa., Blue base canister with vented needle adapter, pkg of 10 blisters per box, Single packed

Synonym(s):

Blue Base Steritest® NEO device for sterility testing, Sterility testing device, membrane filtration device, membrane filtration canister, closed membrane filtration

Sign Into View Organizational & Contract Pricing

Select a Size

10 UNITS
$860.00

$860.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
10 UNITS
$860.00

About This Item

UNSPSC Code:
23151818
eCl@ss:
32014001
NACRES:
NB.24

$860.00


Please contact Customer Service for Availability

Request more information

material

blue base (canister)
mixed cellulose esters (MCE) (for membrane filter)
plain filter
stainless steel (for needle)
styrene-acrylonitrile (SAN) (for canister)

Quality Level

Agency

EP (2.6.1)
JP (4.06)
USP (71)

sterility

sterile; γ-irradiated

feature

Blue base canister with vented needle adapter

manufacturer/tradename

Steritest®

packaging

pkg of 10 blisters per box, Single packed

parameter

120 mL sample volume (graduation marks at 25, 50, 75 and 100 mL)

color

blue Canister Base

matrix

MF-Millipore

pore size

0.45 μm pore size

input

pharmaceutical(s)

application(s)

pharmaceutical
sterility testing

compatibility

For liquids in large vials with septa.

shipped in

ambient

General description

Device configuration: 2 canisters

Steritest® NEO is a membrane filtration device for sterility testing of filterable pharmaceutical products. The device simplifies every aspect of testing, from handling to traceability. The closed system minimizes false positives and offers the highest levels of quality and reliability. This device ensures that pharmaceutical products are never exposed to the environment during the testing process. This test system offers an optimized and fully regulatory compliant testing process when used with the Steritest® Symbio pump, specific accessories and high-quality culture media and rinsing fluids. A vented needle adapter vents and transfers the test product from large volume containers with a septum to the Steritest® NEO devices. The blue canister base indicates mixed esters of cellulose membrane. This membrane provides an optimal filtration flow rate for standard products.

Application

The Steritest® NEO Device for liquids in vials is used for sterility testing of large volume parenterals and synthetic drugs without antimicrobial activity.

Features and Benefits

  • One-stop-shop for sterility testing with our devices, pumps, media, fluids, and services
  • Steritest® devices are manufactured in our Center of Excellence in Molsheim, France, with high-quality control standards maintaining the Certificate of Quality for each lot.
  • New needle design
The design of this new needle has been optimized with short needle length, grips, and ridges to offer dexterity and security to the operator while piercing the small container
  • Smarter workflow
The new Steritest® NEO cartridge device benefits from all the improvements such as colored clamps, graduations for accurate volume measurement, optimized identification, and traceability with the new peel-off label
  • Completely closed set up
Pharmaceutical products are never exposed to the environment during the testing process with Steritest® NEO devices. Filtration, rinsing, media addition and incubation are conducted within a closed system.
  • Consistent performance
100% integrity testing, strict physical and microbiological tests performed at every step of the assembly of the Steritest® NEO device before release from manufacturing.
  • New tubing disconnection tool
The Velax® cutting clamps are mounted on all Steritest® NEO devices and allow safe and easy cutting of the tubes.

Packaging

Pack of 10 single packed blisters per box

Legal Information

MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany
VELAX is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service