Skip to Content
MilliporeSigma
All Photos(1)

Documents

MPPVICPK1

Milli-Q

Optimizer 0.1 μm Filter

Optimized to deliver ultrapure water for trace elemental analysis.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

material

polypropylene filter

Quality Level

feature

elemental trace analysis

packaging

pkg of 1 unit

pore size

0.1 μm pore size

compatibility

for use with Milli-Q® Element
for use with Q-POD® Element

shipped in

ambient

General description

Optimizer 0.1μm final filter is a lab water purification consumable that specifically removes trace particulates from ultrapure water.

Application

For use with Milli-Q® IQ Element and Q-POD® Element purification units which are designed to deliver ultrapure water suitable for trace and ultra-trace elemental analyses, including ICP-MS, GF-AAS and trace IC.

Features and Benefits

  • Manufactured according to the cleanliness norms used in the semiconductor industry.
  • The filter ensures that no particles are released in the ultrapure water.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service