Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MPHL10CA3

Millipore

Durapore® 0.45 µm, Millipak® Capsule

filtration area 500 cm2, matrix Durapore®

Synonym(s):

Gamma Compatible Millipak -100 Filter Unit 0.45 μm 9/16 in. HB/HB

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
$782.00

$782.00


Please contact Customer Service for Availability


Select a Size

Change View
3 EA
$782.00

About This Item

UNSPSC Code:
23151806

$782.00


Please contact Customer Service for Availability

material

PVDF
PVDF vent cap
polycarbonate
polycarbonate support

Quality Level

sterility

irradiated
non-sterile

Sterilization Compatibility

gamma compatible

product line

Millipak®

feature

gamma compatible
hydrophilic

manufacturer/tradename

Millipak®

parameter

0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
23 L/min flow rate at 2.6 bar (ΔP)
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
5.2 bar max. inlet pressure (75 psi) at 25 °C
50 L process volume

technique(s)

bioburden reduction: suitable

L

5.1 in.

W

3.0 in.

filtration area

500 cm2

inlet connection diam.

9/16 in.

outlet connection diam.

9/16 in.

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤2.5 mg/device

matrix

Durapore®

pore size

0.45 μm

bubble point

≥1790 mbar (26 psig), air with water at 23 °C

fitting

inlet hose barb
outlet hose barb
(14 mm (9/16 in.) Hose Barb Inlet and Outlet)

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
3 autoclave cycles of 90 min @ 123°C; not in-line steam sterilizable
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Gravimetric Extractables: after 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥200 mL

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service