Skip to Content
MilliporeSigma

MFGL02SC3

Durapore® 0.22 µm, Millipak® Final Fill Capsule

Millipak® Final Fill 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
Pricing and availability is not currently available.

material

PVDF membrane
polysulfone housing
silicone O-ring

sterility

sterile; irradiated

product line

Millipak® Final Fill 20

feature

hydrophilic

technique(s)

sterile filtration: suitable

matrix

Durapore®

pore size

0.22 μm pore size

fitting

fitting (19 mm (3/4 in.) Sanitary Flange Inlet and 6 mm (1/4 in.) Hose Barb Outlet)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

We discuss the final filtration step of plasmid DNA manufacturing and its key considerations and challenges. Download our free pDNA downstream purification eBook or ask our experts.

Free eBook outlines plasmid DNA manufacturing process and downstream purification challenges for various applications.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service