Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MBPKMNKIT

Milli-Q

Wall Mounting Bracket

Wall mounting bracket Kit for installing BioPak® C ultrafiltration cartridge

Synonym(s):

Biopak® Wall Mounting Bracket

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$283.00

$283.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 EA
$283.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

$283.00


Please contact Customer Service for Availability

Request more information

sterility

0.2 μm filtered

feature

removal of bacterial by-products, such as alkaline
phosphatase (ALP) and endotoxins from pure water, 1.5 L/min at 1 bar and 20°C flow rate

packaging

pkg of 1 unit

manufacturer/tradename

BioPak® C

parameter

5 °C temp. range (35 °C)

resistivity

>10.0 MΩ-cm (at 25 degree celcius)

impurities

<10 cfu/mL bacterial count

total organic carbon (TOC) residue

<500 ppb

pore size

0.22 μm pore size

fitting

1/4 in. inlet connection (Gaz (Straight) Luer Slip F)
8 mm outlet connection (Teflen)

compatibility

for use with AFS®

shipped in

dry ice

Looking for similar products? Visit Product Comparison Guide

General description

Wall mounting bracket kit is a water purification accessory with all the necessary components that provide convenient installation of the BioPak® C filter unit.
microbiological filter, does not remove ALP (as expected. Ultrafiltration is efficient for ALP removal)

Application

For use with AFS®, AFS® E and AFS® D Water Purification Systems.

Components

  • Metal bracket with adhesive strips
  • ¼ in. GazF - 8 mm stem connector
  • 8 mm–6 mm T reducer
  • 8 mm–6 mm elbow (Qty: 2)
  • Installation instruction insert

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
BIOPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service