Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

M0PMNTKIT

Milli-Q

Wall Mounting Bracket

Saves lab bench space

Synonym(s):

Opticap® Wall Mounting Bracket

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$203.00

$203.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 EA
$203.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

$203.00


Please contact Customer Service for Availability

Request more information

AC/DC input

100 V / 240 V AC, 50-60 Hz

sterility

0.22 μm filtered

packaging

pkg of 1 unit

manufacturer/tradename

Opticap®

parameter

>5 L/min flow rate at 2 bar
28 kg operating weight
5 °C temp. range (35 °C)

resistivity

>10.0 MΩ-cm (at 25 degree celcius)

H × W × D

585 mm × 268 mm × 426 mm

impurities

<10 cfu/mL Bacteria level

total organic carbon (TOC) residue

<500 ppb

pore size

0.22 μm pore size

conductivity

100-2000 μS/cm at 25 °C

compatibility

for use with AFS®

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Wall mounting bracket enables easy installation of an Opticap® onto the wall, freeing your bench for crucial research work.

Application

For use with AFS® and AFS® E Water Purification Systems.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service