Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

LSKMAGT

Millipore

PureProteome Streptavidin Magnetic Bead System

PureProteome Streptavidin Magnetic Beads provide researchers with a powerful bead system to help purify biotinylated molecules. This bead is suitable for immunoprecipitations, purifying nucleic acids, isolating cells and organelles.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105507
eCl@ss:
32160405
NACRES:
NA.56

packaging

pkg of 2 mL

manufacturer/tradename

PureProteome

technique(s)

protein purification: suitable (biotinylated molecules)

particle size

10 μm

capacity

>20 μg/mg, settled beads binding capacity (protein)

shipped in

wet ice

Application

PureProteome Streptavidin Magnetic Bead System has been used to purify biotinylated glycans and generate a 60-member glycan-bead library. It has also been used in the generation of glycan-coated magnetic beads.

Legal Information

PureProteome is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service