Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KZZZA04TH3

Millipore

No Membrane, Opticap® XL Capsule

Opticap® XL 4

Sign Into View Organizational & Contract Pricing

Select a Size

3 PKG
$650.00

$650.00


Please contact Customer Service for Availability


Select a Size

Change View
3 PKG
$650.00

About This Item

UNSPSC Code:
12352200

$650.00


Please contact Customer Service for Availability

material

polyester support
polypropylene housing

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Opticap® XL 4

feature

hydrophilic

L

7.7 in.

W

3.3 in.

filtration area

0 m2

matrix

No Media

fitting

fitting (38 mm (1½ in.) Sanitary Flange Inlet and 14 mm (9/16 in.) Hose Barb Outlet)

Looking for similar products? Visit Product Comparison Guide

Legal Information

OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service