Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KZRVA2STT1

Millipore

Opticap XLT 20 Viresolve NFR TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polyethersulfone

Quality Level

description

T-line with 3/4 in. Gauge Port

parameter

25 °C max. inlet temp.
80 psig max. inlet pressure

device size

20 in.

inlet connection diam.

1 1/2 in.

outlet connection diam.

1-1/2 in.

matrix

Viresolve® NFR

fitting

inlet sanitary flange
outlet sanitary flange

suitability

suitable for endotoxin

General description

A sample aqueous extraction contains less than 0.5 EU/mL as determined by the Limulus Amebocyte Lysate (LAL) test.

Analysis Note

The extractables level was equal to or less than 70 mg after a 10 minute 1.5 LPM/ft² flush and 24 hours in water at controlled room temperature.

Other Notes

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Legal Information

VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service