Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KWL3A02FF3

Millipore

Milligard® LPB 0.2 µm nominal, Opticap® XL Capsule

nominal pore size 0.2 μm, Opticap® XL 2, cartridge nominal length 2 in. (5 cm), filter diam. 4.9 in. (12.5 cm)

Sign Into View Organizational & Contract Pricing

Select a Size

3
$724.00

$724.00


Please contact Customer Service for Availability


Select a Size

Change View
3
$724.00

About This Item

UNSPSC Code:
23151806

$724.00


Please contact Customer Service for Availability

material

mixed cellulose esters (MCE) membrane
polyester support
polypropylene filter
polypropylene housing
silicone seal

Quality Level

reg. compliance

FDA 21CFR177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Opticap® XL 2

feature

hydrophilic

manufacturer/tradename

Opticap®

parameter

1 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
3.5 bar max. differential pressure (50 psid) at 25 °C
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure

technique(s)

prefiltration: suitable

cartridge nominal length

2 in. (5 cm)

device L

14.2 cm (5.6 in.)

device size

2 in.

filter diam.

4.9 in. (12.5 cm)

filter filtration area

0.1 m2

inlet connection diam.

3/4 in.

inlet to outlet width

14.2 cm (5.6 in.)

outlet connection diam.

3/4 in.

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.5 EU/mL bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Milligard® LPB

pore size

0.2 μm nominal pore size
0.2 μm pore size

fitting

(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Features and Benefits

Single Layer

Packaging

Double Easy-Open bag

Specifications

Filter Grade: Low Protein Binding Milligard® Media

Preparation Note

Sterilization Method:
3 autoclave cycles of Sterilization Method: 30min at 121°C; not in-line steam sterilizable

This product was manufactured with a media combination which meets the criteria for a "non-fiber releasing" filter as defined in 21CFR210.3(b)(6).

Analysis Note

Gravimetric Extractables: ≤ 25 mg per capsule after a 1 L flush and 24 hours in water at controlled room temperature.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 1 L

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of Opticap® XL Capsules and Opticap® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

MILLIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service