Skip to Content
MilliporeSigma

KMP2G2STH1

Millipore

Milligard® PES 1.2/0.2 μm nominal, Opticap® T-line 20 capsule

inlet and outlet for 1.5 in. (Sanitary Flange ), hose barb (6/8 in. outlet), sterilization compatible with autoclavable

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

polyester support
polyethersulfone membrane (Hydrophilic (PES))
polypropylene housing (Gamma Stable)
silicone O-ring

Quality Level

Sterilization Compatibility

autoclavable compatible
gamma compatible

product line

Opticap®

feature

hydrophilic

technique(s)

prefiltration: suitable

L × W

58.6 cm (23.1 in.) × 8.9 cm (3.5 in.)

filtration area

1.2 m2 (12.8 ft2)

matrix

Milligard® PES

pore size

1.2/0.2 μm pore size (nominal)

fitting

hose barb (6/8 in. outlet)
inlet and outlet for 1.5 in. (Sanitary Flange )

General description

Milligard® PES 1.2/0.2 μm nominal filters are designed for effective bioburden control and reliable particulate removal from a broad range of fluid streams. When used standalone for non critical applications, these membrane-based filters typically remove Ͱ 6 log Brevundimonas diminuta. When used upstream of sterilizing-grade filters or other unit operations, they improve processing efficiency.
Milligard® PES filters are supported by the Emprove® Program which consolidates product specific testing, quality and regulatory information to simplify compliance needs.

Application

Prefiltration and bioburden control

Features and Benefits

Fast flow and high throughputValidated bioburden reductionPredictable scalability from small-scale to production-size devices High thermal stability: compatible with steam-in-place and autoclave sterilization methods Single-use, gamma-ready formatsCaustic stable

Packaging

PE Bag

Other Notes

Directions for Use


Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer to Opticap® Small Scale 300 Capsule, XL, XLT and T-line Capsules User Guide
Storage Statement: Store in dry location
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Filters are designed, developed and manufactured in accordance with a Quality Management System approved by an accredited registering body to the ISO 9001 Quality Systems Standard. Certificate of Quality is available online for all filters.

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service