Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

KMP2G10HH1

Millipore

Milligard® PES 1.2/0.2 µm nominal, Opticap® XL Capsule

Opticap® XL 10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116105
Pricing and availability is not currently available.

material

polyester support
polyethersulfone membrane (PES)
polypropylene housing
silicone O-ring

Quality Level

sterility

non-sterile

Sterilization Compatibility

gamma compatible

product line

Opticap® XL 10

feature

hydrophilic

technique(s)

bioburden reduction: suitable

L

13.2 in.

W

4.2 in.

core size

, polypropylene

filtration area

0.6 m2

matrix

Milligard® PES

pore size

1.2/0.2 μm nominal pore size

fitting

fitting (14 mm (9/16 in.) Hose Barb Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Milligard® PES 1.2/0.2 µm nominal filters are designed for effective bioburden control and reliable particulate removal from a broad range of fluid streams. When used standalone for non critical applications, these membrane-based filters typically remove ≥ 6 log Brevundimonas diminuta. When used upstream of sterilizing-grade filters or other unit operations, they improve processing efficiency.Milligard® PES filters are supported by the Emprove® Program which consolidates product specific testing, quality and regulatory information to simplify compliance needs.

Application

Prefiltration and bioburden control

Features and Benefits

  • Fast flow and high throughput
  • Validated bioburden reduction
  • Predictable scalability from small-scale to production-size devices
  • High thermal stability: compatible with steam-in-place and autoclave sterilization methods
  • Single-use, gamma-ready formats
  • Caustic stable

Packaging

PE Bag

Other Notes

Directions for Use

Organism Retention: Microorganism

Mode of Action: Filtration (size exclusion)

Application: BioProcessing

Intended Use: Reduction or removal of microorganism/bioburden

Instructions for Use: Please refer to Opticap® Small Scale 300 Capsule, XL, XLT and T-line Capsules User Guide

Storage Statement: Store in dry location

Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Filters are designed, developed and manufactured in accordance with a Quality Management System approved by an accredited registering body to the ISO 9001 Quality Systems Standard. Certificate of Quality is available online for all filters.

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service