Skip to Content
MilliporeSigma

KHGLG1TTH1

Millipore

Opticap® XL Capsule Filter

cartridge nominal length 10 in. (25 cm), filter diam. 4.2 in. (10.7 cm)

Sign Into View Organizational & Contract Pricing


About This Item

material

polypropylene filter
polypropylene housing
polypropylene support
silicone seal

Quality Level

reg. compliance

FDA 21CFR177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

gamma compatible

feature

hydrophilic

manufacturer/tradename

Opticap®

parameter

≤15.0 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water)
1 bar max. inlet pressure (15 psi) at 80 °C
1.05 bar max. differential pressure (15 psid) at 80 °C (Forward:)
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward:)
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure

cartridge nominal length

10 in. (25 cm)

device L

37.6 cm (14.8 in.)

device size

10 in.

filter diam.

4.2 in. (10.7 cm)

filter filtration area

0.11 m2

inlet connection diam.

1-1/2 in.

inlet to outlet width

17.5 cm (6.9 in.)

outlet connection diam.

5/8 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Multilayer Durapore®

pore size

0.22 μm pore size
0.45 μm pore size

bubble point

≥3450 mbar (50 psig), air with water at 23 °C

fitting

16 mm (5/8 in.) fitting (hose barb inlet/oulet)
38 mm (1 1/2 in.) fitting (sanitary flange inlet/oulet)
1/4 in. fitting (vent/drain hose barb with double O-ring seal)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method:
Gamma compatible to 45 kGy; 3 autoclave cycles of 60min at 3°C; not in-line steam sterilizable

This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21CFR210.3(b)(6).

Analysis Note

Bacterial Retention: Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm2 using ASTM® F838 methodology.
TOC/Conductivity: After sterilization and a controlled water flush, samples exhibited less than 500ppb TOC per USP < 643 > and less than 1.3μS/cm per USP < 645 > at 25°C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 1.5 L

Other Notes

Directions for Use:

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service