Skip to Content
MilliporeSigma
All Photos(1)

Documents

KEGBG003HH3

Millipore

Millipore Express® SPG 0.2 µm, Opticap® XL Capsule

Opticap® XL 300, inlet connection diam. 9/16 in., pore size 0.2 μm

Synonym(s):

Gamma Phobic Opticap® XL 300 Express SPG 0.2 hose barb

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

material

polyethersulfone membrane
polyethylene support
polypropylene (gamma-stable)
polypropylene housing
polypropylene vent cap
polysulfone
silicone seal

Quality Level

sterility

irradiated
non-sterile

Sterilization Compatibility

gamma compatible

product line

Opticap® XL 300

feature

hydrophobic

manufacturer/tradename

Opticap®

parameter

2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent)
25 °C max. inlet temp.
4.1 bar max. inlet pressure (60 psi) at 23 °C
4.2 bar max. differential pressure (60 psid) at 25 °C (Forward)
60 psi max. differential pressure (4.1 bar) (continuous)
60 psig max. inlet pressure

technique(s)

gas filtration: suitable

L

11.9 cm (4.7 in.)

diam.

5.6 cm (2.2 in.)

filtration area

0.048 m2

inlet connection diam.

9/16 in.

inlet to outlet W

11.9 cm (4.7 in.)

outlet connection diam.

9/16 in.

impurities

≤0.25 EU/mL (LAL test, Aqueous extraction)
<0.25  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤3 mg

matrix

Millipore Express® SPG

pore size

0.2 μm pore size

bubble point

≥1210 mbar (17.5 psig), air with 70/30% IPA/water at 23 °C

fitting

1/4 in. drain/vent hose barb (with double O-ring seal)
inlet hose barb
outlet hose barb
(14 mm (9/16 in.) Hose Barb Inlet and Outlet)

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Analysis Note

Gravimetric Extractables: after 24 hours in a 70/30% IPA/water mixture at controlled room temperature

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service