Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

JBRMABG05505

Millipore

55-Plus monitors

ready-to-use, disposable filtration unit, pore size 0.8 μm, black filter (gridded), mixed cellulose esters (MCE) membrane, suitable for (microbial analysis), suitable for water monitoring

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
$136.00

$136.00


Available to ship onApril 21, 2025Details


Request more information

Select a Size

Change View
50 PKG
$136.00

About This Item

UNSPSC Code:
41116129
eCl@ss:
32160606
NACRES:
NB.24

$136.00


Available to ship onApril 21, 2025Details


Request more information

material

black filter (gridded)
cellulose pad(s) (absorbent)
mixed cellulose esters (MCE) membrane
polyethylene cap
polypropylene device
polystyrene base
polystyrene funnel(s)
polystyrene lid

Quality Level

sterility

sterile; γ-irradiated

feature

easily wetted with water
hydrophilic
individually wrapped
ready-to-use

manufacturer/tradename

55-PLUS Monitor

parameter

100 mL sample volume

filter diam.

55 mm

filtration area

21.1 cm2

funnel capacity

100 mL

pore size

0.8 μm pore size
-0.8 μm

suitability

suitable for (microbial analysis)

application(s)

bioburden testing
food and beverages

water monitoring

compatibility

for use with EZ-Fit® Filtration Manifold

shipped in

ambient

General description

Test beverages and other liquids faster and easier with 55-Plus monitors from Millipore. These disposable and sterilized units are a convenient and easy system that enables you to optimize the analysis time for routine testing. After sample filtration, simply add 2 mL of liquid culture media and convert the base of the unit into a Petri dish for incubation.
The 55-Plus monitors are 0.8 μm, black membrane sterilized and disposable, ready-to-use filtration unit that eliminates the need for washing and autoclaving of filter funnels. Preparation and handling times are greatly reduced and there is no filter assembly before testing. These monitors have 50% more filtration area than conventional 47 mm filter holders and devices, resulting in faster flow rates. After sample filtration, simply add 2 mL of liquid culture media and convert the base of the unit into a Petri dish for incubation.

Application

A ready-to-use and disposable filtration unit for microbiological analysis of beverages and in-process water; Beverages

Legal Information

55-PLUS is a trademark of Merck KGaA, Darmstadt, Germany
EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Routine water and beverage microbiological analysis using the 55-Plus™ Monitor

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service