Skip to Content
MilliporeSigma
All Photos(1)

Documents

HVLP2932A

Millipore

Durapore® Screen Filter

pore size 0.45 μm, PVDF membrane, hydrophilic, filter diam. 293 mm

Synonym(s):

Durapore Membrane, PVDF, Hydrophilic, 0.45 μm, 293 mm, white, plain

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

material

PVDF membrane
plain filter
white filter

description

Clarifying filtration of biological solutions

sterility

sterile; γ-irradiated

product line

Durapore®

feature

hydrophilic

manufacturer/tradename

Durapore®

parameter

29 mL/min-cm2 water flow rate
4 L/min-cm2 air flow rate
85 °C max. temp.

technique(s)

bioburden reduction: suitable

filter diam.

293 mm

thickness

125 μm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.45 μm pore size

input

sample type liquid

bubble point

≥1.55 bar, air with water at 23 °C

shipped in

ambient

General description

Filter Code: HVLP
Filter Type: Screen filter

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service