Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HVEP04710

Millipore

Millipore Express® SHR Cartridge Filter

pore size 0.5/0.1 μm

Synonym(s):

Millipore Express® SHR W/PREFILTER 47MM DISKS W/TYPAR 10PK

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$272.00

$272.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
$272.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

$272.00


Please contact Customer Service for Availability

material

polyethersulfone

Quality Level

product line

Millipore Express®

feature

hydrophilic

manufacturer/tradename

Millipore Express®

technique(s)

sterile filtration: suitable

filter diam.

47 mm

matrix

Millipore Express® SHR (w/Prefilter)

pore size

0.5/0.1 μm pore size

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
  • Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service