Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

HG000BX6

Millipore

Yeast Extract Powder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106223
Pricing and availability is not currently available.

packaging

pkg of 25 kg (HG000BX6.25)
poly bottle of 1 × 500 g (HG000BX6.500)

storage temp.

2-30°C

Application

Biolab Yeast Extract Powder is obtained by the aqueous extraction from autolysed baker′s yeast. It is fine, yellow-brown, hygroscopic powder which dissolves easily water to give a clear, yellow-brown solution with a neutral pH value. It may be used in culture media to replace Meat Extract. Yeast Extract has a high vitamin B content, which promotes the growth of many microorganisms. It is free from fermentable carbohydrates and used in a concentration of 3 to 5 grams per litre.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service