HG000BX4
Pancreatic Digest of Casein
(Tryptone Powder)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106213
Recommended Products
form
(Tryptone Powder)
packaging
pkg of 25 kg (HG000BX4.25)
pkg of 10 × 250 g (HG000BX4.250, plastic bottles)
storage temp.
2-30°C
Application
Tryptone is made by the pancreatic hydrolysis of casein. It has a high percentage of amino-acid nitrogen, as well as other growth factors required in culture media. Due to its high tryptone content its highly recommended for tests in which the formation of indole is expected. It is also included in media for the canning industry for the detection of thermophilic organisms causing "flat-sour" spillage.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service