Skip to Content
MilliporeSigma
All Photos(1)

Documents

H1RS1G1HNN

Millipore

Series 4000 Single-Round Housing

cartridge nominal length 10 in. (25.4 cm), ferrule size 4 in., 304 stainless steel clamp(s) (3-piece), 316 stainless steel (EN 1.4404)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161525

material

304 stainless steel clamp(s) (3-piece)
316 stainless steel (EN 1.4404)
PTFE seal (for Plunger Valve Tip)

parameter

10 bar max. inlet pressure (145 psig) at 25 °C
150 °C max. temp. at 46 psig (320 kPa)

Overall L

411.5 mm ± 3 (16.201 in. ± 0.118)

cartridge nominal length

10 in. (25.4 cm)

connections O.D. × I.D. × H

50.5 mm × 1.5 in. × 1.65 mm, inlet/outlet TC ferrule

ferrule size

4 in.

fitting

drain/vent connection (No drain/No vent)

Looking for similar products? Visit Product Comparison Guide

General description

Series 4000 Housing Single-Round In-Line 10-inch Code 7
Single Round in-Line

Packaging

Material Size: 1

Legal Information

SERIES 4000 is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service