Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

FALP01900

Millipore

PTFE Membrane Filter, 1.0 μm Pore Size

Millipore, filter diam. 19 mm, hydrophobic

Synonym(s):

Fluoropore Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 FILTERS
$691.00

$691.00


Please contact Customer Service for Availability


Select a Size

Change View
100 FILTERS
$691.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$691.00


Please contact Customer Service for Availability

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore

parameter

≥150 mL/min-cm2 flow rate (27.5inHg, methanol)
≥300 mL/min-cm2 air flow rate (Gurley)
130 °C max. temp. (Curling observed at elevated temperatures)

diam.

19 mm

filter diam.

19 mm

thickness

≥100 μm

gravimetric extractables

≤0.5%

pore size

1.0 μm pore size
≥65 % porosity

bubble point

≥6.5 psi (0.45 bar), air with methanol at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: FALP
Filter Type: Screen filter
Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)

Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution

Application

1.0 µm pore size, hydrophobic PTFE, 19 mm membrane

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service