Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

D00273S01

Millipore

Clarigard® Cartridge Filter

pore size 0.2 μm, cartridge nominal length 30 in. (75 cm), Code 7 (2-226; O-rings w/locking-tabs)

Synonym(s):

Clarigard Cartridge Filter 30 in. 0.2 μm Code 7 Silicone

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$534.00

$534.00


In StockDetails



Select a Size

Change View
1 EA
$534.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

$534.00


In StockDetails


material

polypropylene
silicone seal

Quality Level

feature

hydrophilic

manufacturer/tradename

Clarigard®
Clarigard®

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

30 in. (75 cm)

diam.

7.0 cm (2.75 in.)

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

gravimetric extractables

≤30 mg

pore size

0.2 μm nominal pore size
0.2 μm pore size

input

sample type liquid

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

General description

Device Configuration: Cartridge

Preparation Note

Sterilization Method
10 autoclave cycles or SIP @ 126 °C for 30 min

Analysis Note

Gravimetric Extractables: after 24-h soak in water
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥9 L

Other Notes

Directions for Use

  • Organism Retention: 99.99% retention
  • Mode of Action: Filtration (nominal)
  • Application: BioProcessing
  • Intended Use: Bioburden reduction
  • Instructions for Use: Please refer to the POLYGARD® and CLARIGARD® Cartridges user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service