Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CVDI02TPS

Millipore

Durapore® CBR 0.2 µm, Cartridge

pore size 0.2 μm, cartridge nominal length 20 in. (50 cm), Code 0 (2-222; O-rings)

Synonym(s):

Durapore CVDI Cartridge Filter 20 in. 0.22 μm Code 0 Silicone

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$724.00

$724.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$724.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

$724.00


Please contact Customer Service for Availability

material

PVDF
polypropylene
polypropylene support
silicone seal

Quality Level

reg. compliance

meets EU framework regulation [1935/2004/EC] (all component materials; regarding materials and articles intended to contact food)
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

Durapore®

feature

hydrophilic

manufacturer/tradename

Durapore®

parameter

≤26.6 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water)
0.35 bar max. differential pressure (5 psid) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)

technique(s)

bioburden reduction: suitable

L

20 in.

W

2.7 in.

cartridge nominal length

20 in. (50 cm)

diam.

6.9 cm (2.7 in.)

filtration area

1.38 m2

gravimetric extractables

≤50 mg/cartridge

matrix

Durapore®

pore size

0.2 μm pore size

input

sample type liquid

bubble point

≥3100 mbar (45 psig), air with water at 23 °C

cartridge code

Code 0 (2-222; O-rings)

General description

Device Configuration: Cartridge

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples of the Durapore® membrane used in this cartridge were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM F838 methodology.
Gravimetric Extractables: after 24 hours in water at controlled room temperature

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service