CTGB02TP3
Aerex® 0.2 µm, Cartridge
pore size 0.2 μm, cartridge nominal length 20 in. (50 cm), Code 0 (2-222; O-rings)
Synonym(s):
Aerex CTGB Cartridge Filter 20 in. 0.2 µm Code 0
Select a Size
$4,698.00
Select a Size
About This Item
$4,698.00
Recommended Products
material
PTFE
polypropylene
polypropylene support
silicone seal
Quality Level
sterility
non-sterile
Sterilization Compatibility
steam-in-place compatible
product line
Aerex®
feature
hydrophobic
manufacturer/tradename
Aerex®
parameter
≤30 mL/min nitrogen diffusion at 690 mbar (10 psig) and 23 °C (in 60/40% IPA/water)
0.35 bar max. differential pressure (5 psid) at 145 °C (Forward)
0.35 bar max. inlet pressure (5 psi) at 145 °C (Forward)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
5.2 bar max. differential pressure (75 psid) at 25 °C (Reverse; intermittent)
5.2 bar max. inlet pressure (75 psi) at 25 °C (Reverse)
6.9 bar max. differential pressure (100 psid) at 25 °C (Forward)
7 bar max. inlet pressure (100 psi) at 25 °C (Forward)
technique(s)
gas filtration: suitable
L
20 in.
W
2.7 in.
cartridge nominal length
20 in. (50 cm)
diam.
6.9 cm (2.7 in.)
filtration area
1.3 m2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤70 mg/cartridge
matrix
Aerex®
pore size
0.2 μm pore size
input
sample type gas
bubble point
≥900 mbar (13 psig), nitrogen with 60/40% IPA/water at 23 °C
cartridge code
Code 0 (2-222; O-rings)
General description
Features and Benefits
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Quality
Preparation Note
200 (150 forward/50 reverse) SIP cycles of 30 min @ 145 °C; SIP up to 165 hours in forward direction @ 145 °C
Analysis Note
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service