Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CT99N11HH1

Millipore

Polygard® CT Small Scale Capsule Filter

pore size 100.0 μm, cartridge nominal length 4.6 in. (11.8 cm)

Synonym(s):

Polygard® CT Small Scale Capsule Filter 100.0μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$92.00

$92.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$92.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

$92.00


Please contact Customer Service for Availability

material

polypropylene
polypropylene housing
polypropylene seal
polypropylene vent cap

Quality Level

feature

hydrophilic

manufacturer/tradename

Polygard

L

11.8 cm (4.6 in.)

O.D.

8.8 cm (3.5 in.)
88 mm

cartridge nominal length

4.6 in. (11.8 cm)

pore size

100.0 μm nominal pore size
100.0 μm pore size

input

sample type bottled water
sample type soft drink
sample type food(s)
sample type beverage(s)
sample type beer
sample type wine
cultured stem cell(s)
sample type liquid

fitting

1/4 in. inlet/outlet hose barb

application(s)

industrial qc (product testing)
sample preparation

shipped in

ambient

General description

Device Configuration: Capsule

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service