Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CP1504S03

Millipore

Lifegard 1.0 µm nominal, Cartridge

cartridge nominal length 40 in. (100 cm), filter diam. 2.9 in. (7.4 cm), Code 0

Sign Into View Organizational & Contract Pricing

Select a Size

3 PKG
$1,760.00

$1,760.00


Please contact Customer Service for Availability


Select a Size

Change View
3 PKG
$1,760.00

About This Item

UNSPSC Code:
23151806

$1,760.00


Please contact Customer Service for Availability

material

polypropylene device
polypropylene support
silicone seal

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

Lifegard

feature

hydrophilic

manufacturer/tradename

Lifegard

parameter

3.5 bar max. differential pressure (50 psid) at 25 °C
3.5 bar max. inlet pressure (50 psi) at 25 °C

technique(s)

prefiltration: suitable

L

40 in.

W

2.7 in.

cartridge nominal length

40 in. (100 cm)

device size

40 in.

filter diam.

2.9 in. (7.4 cm)

filtration area

1.84 m2

impurities

≤1.0 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<1.0 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤250 mg/cartridge

matrix

Lifegard

pore size

1.0 μm nominal pore size
1.0 μm pore size

code

Code 0

Looking for similar products? Visit Product Comparison Guide

General description

Device configuration: Cartridge
Cartridge type: Liquid

Features and Benefits

Format: Single Layer

Packaging

Double Easy-Open bag

Specifications

Filter Grade: AP15

Preparation Note

Sterilization Method: 10 autoclave cycles or SIP at 121°C for 30 min

Analysis Note

Gravimetric Extractables: The extractables level was ≤ 250 mg per 10-inch cartridge after 24 hours in water at controlled room temperature.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 5 L

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer to Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Lifegard is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service