Skip to Content
MilliporeSigma

CDRF1TN05

Millipore

Lynx® CDR

Multiple, sterile connections, disconnections and reconnections

Synonym(s):

Lynx® CDR Female 1 1/2 Inch Tri- Clamp Reconnectable Connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

material

316 stainless steel spring(s) (passivated)
polysulfone chamber (sterility)
polysulfone housing (outer)
silicone seal (USP Class VI, ADCF or EMA/410/01 compliant)

Quality Level

sterility

non-sterile

product line

EMPROVE® Single Use

manufacturer/tradename

Lynx®

parameter

2-40 °C temperature (36-104 °F) (liquid temperature)
4.1 bar max. differential pressure (60 psid) (bi-directional)
75 L/min flow rate at 9.6 psig (0.68 bar)

H

13.7 cm (5.4 in.)

L

13.5 cm (5.3 in.)

W

8.4 cm (3.3 in.)

fitting

1.5 in. Tri-Clover inlet

storage temp.

2-30°C

Application

Multiple, sterile connections, disconnections and reconnections
Sterile connection of single-use systems

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service