Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

96100053

Millipore

Vantage L Tube Kit 250 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$442.00

$442.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$442.00

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

$442.00


Please contact Customer Service for Availability

manufacturer/tradename

Vantage

technique(s)

protein purification: suitable

L

24.9 cm (9.8 in.)

diam.

4.4 cm (1.7 in.)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service