Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

87909001-M

Millipore

Vantage S2 Column VS 90 x 500 TPX-PP

Sign Into View Organizational & Contract Pricing

Select a Size

87909001
$10,458.00

$10,458.00


Please contact Customer Service for Availability


Select a Size

Change View
87909001
$10,458.00

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

$10,458.00


Please contact Customer Service for Availability

material

316L stainless steel surface (external)
EPDM rubber seal
TPX® flow cell
TPX® polymethylpentene column tube
aluminum bronze surface (external)
polypropylene bed support (15 µm)
polypropylene surface (external)

parameter

2-30 °C temp. range
3.1 bar max. differential pressure (45 psid)
3.1 bar max. inlet pressure (45 psi)

technique(s)

protein purification: suitable

area

62 cm2 , cross-sectional

bed H

0-465 mm , 525-1005 mm with extension tube

bed volume

0-2.9 L , 3.3–6.2 L with extension tube

diam.

8.9 cm (3.5 in.)

Legal Information

TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service