Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

8.44001

Sigma-Aldrich

Dibasic ester

(mixture of dimethyladipate, dimethylglutarate) for synthesis

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352108

vapor pressure

5.3 Pa ( 20 °C)

Quality Level

form

liquid

kinematic viscosity

2.53 cSt(20 °C)

transition temp

flash point 104 °C

density

1.09 g/cm3 at 20 °C

storage temp.

2-30°C

General description

(mixture of dimethyladipate, dimethylglutarate) for synthesis

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

219.2 °F

Flash Point(C)

104 °C


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service