8.43912
Polyethylene glycol diacid 600
for synthesis
Synonym(s):
Polyethylene glycol diacid 600, Polyethylene glycol bis(carboxymethyl) ether
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Quality Level
form
liquid
potency
>2000 mg/kg LD50, oral (Rat)
pH
2.1 (100 g/L in H2O)
transition temp
flash point 300 °C
density
1.185 g/cm3 at 20 °C
storage temp.
2-30°C
Application
Polyethylene glycol diacid 600 can be used as an acylating agent as well as a solvent in the resolution of free secondary alcohols using a biocatalyst. It is also used as a hydrophilic ligand in the surface modification of lanthanide co-doped NaYF4 nanocrystals via ligand exchange reaction to impart the water solubility of the nanocrystals.
Analysis Note
Colour (visual): colourless
Appearance of substance (visual): liquid
Acid value: 160 - 195
Water (K. F.): ≤ 5.0 %
Refractive index (n 20°/D): 1.460 - 1.480
Due to its specific melting range the product may be solid, liquid, a solidified melt or a supercooled melt.
Appearance of substance (visual): liquid
Acid value: 160 - 195
Water (K. F.): ≤ 5.0 %
Refractive index (n 20°/D): 1.460 - 1.480
Due to its specific melting range the product may be solid, liquid, a solidified melt or a supercooled melt.
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
572.0 °F - closed cup
Flash Point(C)
300 °C - closed cup
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
PEG600-Carboxylates as Efficient Reusable Reaction Media and Acylating Agents for the Resolution of sec-Alcohols
ChemPlusChem, 80(1), 42-46 (2015)
Dalton transactions (Cambridge, England : 2003), 41(5), 1490-1502 (2011-12-03)
First heterometal-organic single source precursors for NaYF(4) nanomaterials as a host matrix for up-conversion emission are reported. These novel heterobimetallic derivatives NaY(TFA)(4)(diglyme) (1), [Na(triglyme)(2)][Y(2)(TFA)(7)(THF)(2)] (2) and Na(2)Y(TFA)(5)(tetraglyme) (3) (TFA = trifluoroacetate), which were fully characterized by elemental analysis, FT-IR and
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service