Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

5163

Millipore

Support Plate

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$229.00

$229.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$229.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613

$229.00


Please contact Customer Service for Availability

material

glass filled polypropylene

Quality Level

compatibility

for use with 1225 Sampling Manifold

shipped in

ambient

General description

Simultaneously vacuum filter 12 samples for rapid analysis of retentate or filtrate. Numbered positions on the filter plate assure accurate sample tracking. Sealing stoppers maintain vacuum on unused sample cups. Accessory extension barrels increase sample volumes from 15 to 50 mL.

Applications
General Filtration of 15 to 50 mL Samples, Preparation for Scintillation Counting

XX2702550 1225 Sampling Manifold

Replacement Parts
YY2214257 Hand Knob
5162 Top Plate
XX2702509 Filter O-ring, silicone
5163 Support Plate
XX2702510 Support Screen, 25 mm, polypropylene
XX11000PP Ball Valve, glass-filled polypropylene
XX2504755 Tubing, 1/4 in. x 23 in., latex

Accessories
XX2702552 Chamber O-rings and Plug Set
XX2702555 Sample Cup Extension Barrel
XX6200006P Filter Forceps, blunt end, stainless steel
XX7100004 Tubing 3/16 in. I.D. x 140 cm, silicone

Application

Accessories for filter holders for sample preparation.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service