Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

40-50015

Millipore

Sheath Fluid, 20L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116010
eCl@ss:
42029053
NACRES:
NA.51

form

liquid

packaging

pkg of 20 L

manufacturer/tradename

Milliplex®

technique(s)

multiplexing: suitable

shipped in

ambient

General description

The FLEXMAP 3D, Luminex 100, and Luminex 200 Instruments require sheath fluid to serve as the delivery medium to transport the sample to the instrument′s optics.

Application

For use with FlexMAP 3D System, Luminex 200 System, and Luminex 100 System

Linkage

Replaces: This product replaces catalog #SHEATHFLUID.
Replacement information: 40-50015 has been replaced with 40-50021.

Legal Information

MILLIPLEX is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service