Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

341612

Sigma-Aldrich

InhibitorSelect FGF Signaling Pathway Inhibitor Panel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

form

solid

Quality Level

manufacturer/tradename

Calbiochem®

storage condition

OK to freeze
desiccated (hygroscopic)
protect from light

solubility

DMSO: soluble (supplied)

shipped in

ambient

storage temp.

−20°C

General description

A panel containing 14 potent, selective, reversible and cell-permeable inhibitors useful for the study of multiple signaling pathways activated by FGF: 1 mg of Akt Inhibitor VIII, Isozyme-Selective, Akti-1/2 (Cat. No. 124018); 2 mg of EGF/FGF/PDGF Receptor Tyrosine Kinase Inhibitor (Cat. No. 324841); 5 mg of ET-18-OCH3 (Cat. No. 341207); 2 mg of FGF/VEGF Receptor Tyrosine Kinase Inhibitor, PD173074 (Cat. No. 341607); 5 mg of FGF Receptor Tyrosine Kinase Inhibitor (Cat. No. 341608); 500 µg of Go 6983 (Cat. No. 365251); 5 mg of JNK Inhibitor VIII (Cat. No. 420135); 5 mg of LY 294002 (Cat. No. 440202); 5 mg of PD 98059 (Cat. No. 513000); 1 mg of PP2 (Cat. No. 529573); 5 mg of Rac1 Inhibitor (Cat. No. 553502); 10 mg of STAT3 Inhibitor III, WP1066 (Cat. No. 573097); 1 mg of U0126 (Cat. No. 662005); 1 mg of ZM 336372 (Cat. No. 692000). Also provided with 15 ml of anhydrous DMSO (Cat. No. KP31817). Supplied with a data sheet.
A panel containing 15 potent and selective inhibitors useful for the study of FGF signaling pathway. This panel contains the following inhibitors and 15 ml anhydrous DMSO for reconstitution:

Packaging

Packaged under inert gas

Warning

Toxicity: Regulatory Review (Z)

Reconstitution

Following reconstitution, aliquot and freeze (-20°C) each inhibitor. Each inhibitor solution is stable for up to 3 months at -20°C.
Please refer to information provided on the CD for reconstitution information of individual inhibitors.

Legal Information

CALBIOCHEM is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service