1711-11000
NovaSeptum® High Purity Unit
High Purity Application; 1000mL
Synonym(s):
General sampling, high purity application, 1000 mL
Select a Size
$4,649.00
Select a Size
About This Item
$4,649.00
Recommended Products
material
316L stainless steel cannula (ASTM)
polyester body
polyethylene bag (drainage)
polyethylene bag (sampling)
polyethylene tubing
silicone septum (medical grade platinum-cured)
Quality Level
needle size
1.0 mm
sterility
sterile
manufacturer/tradename
NovaSeptum®
parameter
-20-50 °C max. temp.
0.5 bar max. sampling pressure (7.25 psi)
1 L sample volume
impurities
≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
fitting
inlet septum unit (with a 1 mm needle)
Luer outlet fitting (3-piece)
Looking for similar products? Visit Product Comparison Guide
General description
With the NovaSeptum® High Purity Unit, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.
The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for sterility testing, pyrogenic testing, endotoxin testing, chemical analysis, ph analysis, and fermentation applications, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.
Application
Preparation Note
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service