1.51912
Purospher®STAR Si (5 µm) HPLC Columns
L × I.D. 250 mm x 10 mm Hibar® RT HPLC Column
Synonym(s):
Purospher® STAR SI (5µm) Hibar® RT 250-10
Select a Size
$2,610.00
Select a Size
About This Item
$2,610.00
Recommended Products
Product Name
Purospher® STAR Si (5 µm), L × I.D. 250 mm x 10 mm Hibar® RT HPLC column
material
stainless steel column
Agency
suitable for USP L3
product line
Purospher®
feature
endcapped: no
packaging
1 ea of
parameter
400 bar pressure
65 °C max. temp.
technique(s)
HPLC: suitable (Semi Prep HPLC)
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
25 cm × 10 mm
matrix
fully porous particle
matrix active group
Silica bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
hydrophilic interaction (HILIC)
normal phase
supercritical fluid (SFC)
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Use with Normal-phase or HILIC conditions (needs to be flushed to HILIC mobile phase)
- Good suitability for LC-MS applications
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service