Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.51160

Supelco

HPTLC Silica gel 60 F₂₅₄ MS-grade for MALDI

pkg of 20 sheets, sheet L × W 5 cm × 7.5 cm, aluminum support

Sign Into View Organizational & Contract Pricing

Select a Size

20 UNITS
$500.00

$500.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
20 UNITS
$500.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

$500.00


Please contact Customer Service for Availability

Request a Bulk Order

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 20 sheets

technique(s)

HPTLC: suitable

layer thickness

100 μm

sheet L × W

5 cm × 7.5 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

20 Aluminum sheets 5 x 7,5cm
Reference:
Gertrud Morlock, Wolfgang Schwack
Coupling of planar chromatography to mass spectrometry
TrAC Trends in Analytical Chemistry, Volume 29, Issue 10, 2010, Pages 1157-1171

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service