Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.50980

Supelco

Superspher® 100 RP-18 endcapped (4µm) HPLC Columns

L x I.D. 75 mm x 4 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

Superspher® 100 RP-18 LiChroCART 75-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L1

product line

Superspher®

feature

endcapped: no

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

7.5 cm × 4 mm

matrix

fully porous particle

matrix active group

C18 bonding phase

particle size

4 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC cartridge
Superspher® RP-18 is a reliable and versatile traditionally produced spherical silica gel carriers with C-18 reversed phase properties. They are well suited for the separation of neutral, acidic and weak basic compounds. This high performance silica carrier with a particle size of 4µm yields an excellent pressure/separation performance ratio.This sorbent is packed into a LiChroCART 75-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 60 bar
Theoretical Plates (N/m) (Anthracene): ≥ 85000
Symmetry (Anthracene): 0.8 - 1.4
Capacity factor (Anthracene): 3.5 - 5.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
Superspher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service